
Blue 1TB Mobile PC Hard Drive, WD10SPZXSP
Mfr # WD10SPZX
Zoro # G6814264
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Height
0.3"
Width
2.8"
Depth
3.9"
Product Type
Hard Drive
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD10SPZX
Zoro #
G6814264
UPC #
718037845319
Country of Origin
Unknown
Dimensions
Height
0.3"
Width
2.8"
Depth
3.9"
Details
Product Type
Hard Drive
Device Supported
Notebook
Item
Hard Drive
Buffer
128 MB
Speed
5400 rpm
Drive Type
Internal
Product Line
Blue
Drive Interface Standard
SATA/600
Storage Capacity
1 TB
Description
WD Blue 1TB 5400 RPM 16MB Cache SATA 6.0Gb/s 2.5" Internal Notebook Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.