
Blue SA510 SATA 500GB Solid State Drive
Mfr # WDS500G3B0A
Zoro # G511859439
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
500 GB
Drive Type
Internal
Series
SA510
Product Line
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS500G3B0A
Zoro #
G511859439
UPC #
718037884639
Country of Origin
Thailand
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Drive Type
Internal
Series
SA510
Product Line
Blue
Storage Capacity
500 GB
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
For Use With
Windows 10+
Device Supported
Notebook
Description
WD Blue SA510 WDS500G3B0A 500 GB Solid State Drive - 2.5" Internal - SATA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.