
Blue SA510 SATA SSD 250GB Solid State Drive
Mfr # WDS250G3B0A
Zoro # G611859421
product price: $135.99
/ea
Free Shipping & Returns
Key Features
For Use With
Notebook, Desktop PC
Height
0.3 in
Width
3.9 in
Depth
2.8 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS250G3B0A
Zoro #
G611859421
UPC #
718037884622
Country of Origin
Thailand
Dimensions
Height
0.3 in
Width
3.9 in
Depth
2.8 in
Details
Item
Solid State Drive
For Use With
Notebook, Desktop PC
Interface
SATA
Recording Capacity
250 GB
Speed
555 MB/s (Read); 440 MB/s (Write)
Features
Shock Resistant
Random 4KB Write
78000IOPS
Endurance (TBW)
100 TB
Series
SA510
Drive Type
Internal
Random 4KB Read
80000IOPS
Device Supported
Notebook
Maximum Write Transfer Rate
440-MB/s
Storage Capacity
250 GB
Product Line
Blue
Durability
Shock Resistant
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
555-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.