Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SA510 SATA 250 GB Solid State Drive, Blue

  • Mfr # WDS250G3B0B

  • Zoro # G711859345


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Random 4KB Write
78000IOPS
Product Line
Blue
Maximum Write Transfer Rate
440-MB/s
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS250G3B0B
Zoro #
G711859345
UPC #
718037884691
Country of Origin
Thailand

Dimensions

Height
0.1 in
Length
3.1 in
Width
0.9 in

Details

Random 4KB Write
78000IOPS
Product Line
Blue
Maximum Write Transfer Rate
440-MB/s
Item
Solid State Drive
Drive Interface Standard
SATA/600
Random 4KB Read
80000IOPS
Drive Type
Internal
Interface
SATA
Endurance (TBW)
100 TB
Storage Capacity
250 GB
Device Supported
Desktop PC
Maximum Read Transfer Rate
555-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.