Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrastar DC HC320 8TB SATA

  • Mfr # 0B36410

  • Zoro # G522807030


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 rpm
Width
4 in
Drive Type
Internal
Interface
SATA/600
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B36410
Zoro #
G522807030
UPC #
829686005303
Country of Origin
Thailand

Dimensions

Width
4 in
Height
1 in
Length
5.8 in

Details

Speed
7200 rpm
Drive Type
Internal
Interface
SATA/600
Disk Format
512e
Platform Supported
PC
Device Supported
Computer
Item
Hard Drive
Storage Capacity
8 TB

Description

Ultrastar hard drives feature up to 10 times the workload rating of desktop drives and employ advanced technologies for enterprise-class reliability, power efficiency and performance. Designed from the ground up to be an ultra-robust storage device, Ultrastar drives are the perfect solution for your business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.