Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrastar DC HC555 12TB SAS

  • Mfr # 0B47741

  • Zoro # G422701810


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Device Supported
Server
Buffer
512 MB
Product Line
Ultrastar
Storage Capacity
12 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B47741
Zoro #
G422701810
UPC #
829686009325
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Drive Type
Internal
Device Supported
Server
Buffer
512 MB
Product Line
Ultrastar
Storage Capacity
12 TB
Platform Supported
Linux
Mean Time Between Failures (MTBF)
285.2 Year
Item
Hard Drive
Features
Triple-stage Actuator (TSA)
Speed
7200 RPM
Disk Format
512e
Recording Technology
Energy-assisted Magnetic Recording (EAMR)

Description

Western Digital Ultrastar DC HC555 12TB SATA 3.5in 7200RPM 512E SE P3 - WUH722012CL5204 **MASTER PACK**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.