Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrastar DC HC555 12TB SAS

  • Mfr # 0B47741

  • Zoro # G422701827


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12 TB
Height
1 in
Buffer
512 MB
Drive Type
Internal
Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B47741
Zoro #
G422701827
UPC #
829686009325
Country of Origin
Thailand

Dimensions

Height
1 in
Length
5.8 in
Width
4 in

Details

Storage Capacity
12 TB
Item
Hard Drive
Buffer
512 MB
Drive Type
Internal
Speed
7200 RPM
Disk Format
512e
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Product Line
Ultrastar
Features
Triple-stage Actuator (TSA)
Mean Time Between Failures (MTBF)
285.2 Year
Device Supported
Server
Platform Supported
Linux

Description

Western Digital Ultrastar DC HC555 12TB SATA 3.5in 7200RPM 512E SE P3 - WUH722012CL5204 **SINGLE PACK**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.