Ultrastar DC HC580 22TB SATA
Mfr # 0F62784
Zoro # G622701856
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Length
5.8 in
Drive Interface Standard
SATA/600
Device Supported
Server
Height
1 in
Product Line
Ultrastar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0F62784
Zoro #
G622701856
UPC #
829686008847
Country of Origin
Thailand
Dimensions
Length
5.8 in
Height
1 in
Width
4 in
Details
Drive Interface Standard
SATA/600
Device Supported
Server
Product Line
Ultrastar
Disk Format
512e
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
512 MB
Platform Supported
Linux
Drive Type
Internal
Endurance (TBW)
550 TB
Item
Hard Drive
Storage Capacity
22 TB
Description
Western Digital Ultrastar DC HC580 22TB SATA 3.5in 7200RPM 512E TCG NP3 - WUH722422ALE6L1 **SINGLE PACK**
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.