Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrastar DC HC580 24TB SATA

  • Mfr # 0F62795

  • Zoro # G916451535


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Buffer
512 MB
Device Supported
Server
Storage Capacity
24 TB
Product Line
Ultrastar
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F62795
Zoro #
G916451535
UPC #
829686008823
Country of Origin
Thailand

Dimensions

Length
5.8 in
Height
1 in

Details

Buffer
512 MB
Device Supported
Server
Storage Capacity
24 TB
Product Line
Ultrastar
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Platform Supported
Linux
Disk Format
512e
Drive Interface Standard
SATA/600
Item
Hard Drive
Endurance (TBW)
550 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.