
Wd Black 10Tb Hdd 3.5 Sata
Mfr # WD102FZBX
Zoro # G615959578
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Length
5.8 in
Width
4 in
Device Supported
MAC
Storage Capacity
10 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD102FZBX
Zoro #
G615959578
UPC #
718037901268
Country of Origin
Thailand
Dimensions
Length
5.8 in
Width
4 in
Height
1 in
Details
Device Supported
MAC
Item
Hard Drive
Storage Capacity
10 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Product Line
Black
Speed
7200 RPM
Buffer
256 MB
Platform Supported
Mac
Description
WD Black 10TB HDD - 3.5 Internal - SATA ** MASTER PACK **
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.