Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Black 6TB HDD 3.5 SATA

  • Mfr # WD6004FZBX

  • Zoro # G322702108


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Buffer
256 MB
Color
Black
Drive Type
External
Drive Interface Standard
SATA/600
Product Line
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD6004FZBX
Zoro #
G322702108
UPC #
718037896731
Country of Origin
Thailand

Details

Buffer
256 MB
Color
Black
Drive Type
External
Drive Interface Standard
SATA/600
Product Line
Black
Storage Capacity
6 TB
Item
Hard Drive
External Drive Type
Desktop

Description

WD Black 6TB HDD - 3.5 Internal - SATA **MASTER PACK**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.