WD Gold 10 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm
Mfr # WD103KRYZ
Zoro # G614936082
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
10 TB
Speed
7200 rpm
Storage Capacity
10 TB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD103KRYZ
Zoro #
G614936082
UPC #
718037901428
Country of Origin
Thailand
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
10 TB
Speed
7200 rpm
Storage Capacity
10 TB
Drive Type
Internal
Drive Interface Standard
SATA/600
Buffer
256 MB
Drive Interface
SATA
Series
Gold
Product Line
Gold
Description
WD Gold 10TB HDD - 3.5 Internal - SATA ** MASTER PACK **
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.