WD Gold 12 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - 512e Format
Mfr # WD122KRYZ
Zoro # G914936034
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
12 TB
Speed
7200 rpm
Drive Interface Standard
SATA/600
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD122KRYZ
Zoro #
G914936034
UPC #
718037901442
Country of Origin
Thailand
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
12 TB
Speed
7200 rpm
Drive Interface Standard
SATA/600
Drive Type
Internal
Disk Format
512e
Storage Capacity
12 TB
Buffer
256 MB
Series
Gold
Drive Interface
SATA
Product Line
Gold
Description
WD Gold 12TB Hard Drive - 3.5 Internal - SATA ** MASTER PACK **
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.