
WD Gold 24TB HDD 3.5 SATA SP
Mfr # WD242KRYZSP
Zoro # G614935962
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Depth
5.8 in
Color
Black
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD242KRYZSP
Zoro #
G614935962
UPC #
718037904931
Country of Origin
Thailand
Dimensions
Height
1 in
Width
4 in
Depth
5.8 in
Details
Item
Hard Drive
Color
Black
Interface
SATA
Recording Capacity
24 TB
Speed
7200 RPM
Device Supported
Storage System
Storage Capacity
24 TB
Drive Interface Standard
SATA/600
Drive Type
Internal
Mean Time Between Failures (MTBF)
136.9 Year
Buffer
512 MB
Series
Gold
Drive Interface
SATA
Product Line
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
WD Gold 24TB HDD 3.5 Internal SATA ** SINGLE PACK **
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.