Zoro Homepage

WD Gold 24TB HDD 3.5 SATA

  • Mfr # WD242KRYZ

  • Zoro # G114936087


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
24 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD242KRYZ
Zoro #
G114936087
UPC #
718037904931
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
24 TB
Speed
7200 RPM
Buffer
512 MB
Mean Time Between Failures (MTBF)
285.2 Year
Drive Type
Internal
Platform Supported
Linux
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
24 TB
Device Supported
Server
Operating System Supported
Windows, Linux, Windows Server
Drive Interface
SATA
Series
Gold
Product Line
Gold

Description

WD Gold 24TB HDD 3.5 Internal SATA ** MASTER PACK **

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.