Zoro Homepage

WD Gold 26TB HDD 3.5 SATA SP

  • Mfr # WD261KRYZSP

  • Zoro # G714935923


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
26 TB
Series
Gold
Drive Type
Internal
Drive Interface
SATA
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD261KRYZSP
Zoro #
G714935923
UPC #
718037904948
Country of Origin
Thailand

Details

Item
Hard Drive
Recording Capacity
26 TB
Series
Gold
Drive Type
Internal
Drive Interface
SATA
Device Supported
Server
Interface
SATA
Product Line
Gold
Storage Capacity
26 TB

Description

WD Gold 26TB HDD 3.5 Internal SATA SINGLE PACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.