Zoro Homepage

WD Gold 26TB HDD 3.5 SATA

  • Mfr # WD261KRYZ

  • Zoro # G814935977


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
26 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD261KRYZ
Zoro #
G814935977
UPC #
718037904948
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
26 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Buffer
512 MB
Device Supported
Server
Storage Capacity
26 TB
Drive Type
Internal
Platform Supported
PC
Operating System Supported
Windows Home Server, Linux, Windows
Series
Gold
Drive Interface
SATA
Features
HelioSeal Technology
Operating System
Windows
Product Line
Gold

Description

WD Gold 26TB HDD 3.5 Internal SATA ** MASTER PACK **

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.