Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Gold 6 TB HDD

  • Mfr # WD6004FRYZ

  • Zoro # G314936047


product price: $278.34
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Recording Capacity
6 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD6004FRYZ
Zoro #
G314936047
UPC #
718037899923
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
6 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Drive Type
Internal
Buffer
256 MB
Device Supported
Workstation
Storage Capacity
6 TB
Series
Gold
Drive Interface
SATA
Product Line
Gold

Description

WD Gold WD6004FRYZ 6 TB Hard Drive - 3.5 Internal - SATA SATA/600 ** MASTER PACK ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.