Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Purple 4TB HDD 3.5

  • Mfr # WD44PURZ

  • Zoro # G822807020


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Recording Technology
Conventional Magnetic Recording (CMR)
Width
4 in
Height
1 in
Product Line
Purple
Speed
5400 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD44PURZ
Zoro #
G822807020
UPC #
718037905778
Country of Origin
Thailand

Dimensions

Width
4 in
Height
1 in
Length
5.8 in

Details

Recording Technology
Conventional Magnetic Recording (CMR)
Item
Hard Drive
Product Line
Purple
Speed
5400 rpm
Interface
SATA
Buffer
256 MB
Endurance (TBW)
180 TB
Device Supported
Network Video Recorder, Video Surveillance System, Digital Video Recorder, Camera
Drive Type
Internal
For Use With
Up to 64 HD cameras, Up to 16 drive bays, AllFrame firmware technology
Mean Time Between Failures (MTBF)
114.1 Year
Durability
Tarnish Resistant
Storage Capacity
4 TB

Description

WD Purple drives meet the challenges of 24x7, always-on video recording in modern, AI-enabled network recorders. WD Purple drives deliver reliable storage that s tested for compatibility in a wide range of systems. Innovative WD AllFrame technology mitigates dropped frames to preserve recordings and AI video data *** MASTER PACK ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.