Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Purple Pro 10TB

  • Mfr # WD102PURP

  • Zoro # G514935826


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
10 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD102PURP
Zoro #
G514935826
UPC #
718037901275
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
10 TB
Speed
7200 RPM
Mean Time Between Failures (MTBF)
285.2 Year
Device Supported
Cloud Storage
Endurance (TBW)
550 TB
Durability
Tarnish Resistant
Storage Capacity
10 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Maximum Sequential Write
267-MB/s
Maximum Sequential Read
267-MB/s
Buffer
512 MB
Drive Interface Standard
SATA/600
Drive Interface
SATA
Series
Purple Pro
Product Line
Purple Pro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.