WD Purple Pro 12TB
Mfr # WD122PURP
Zoro # G214935799
product price: $545.99
/ea
Free Shipping & Returns
Key Features
For Use With
Up to 64 single-stream cameras
Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD122PURP
Zoro #
G214935799
UPC #
718037901299
Country of Origin
Thailand
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Details
Item
Hard Drive
For Use With
Up to 64 single-stream cameras
Interface
SATA
Recording Capacity
12 TB
Speed
7200 rpm
Drive Interface Standard
SATA/600
Storage Capacity
12 TB
Mean Time Between Failures (MTBF)
228.2 Year
Buffer
512 MB
Drive Type
Internal
Compatibility
Up to 64 single-stream cameras
Durability
Tarnish Resistant
Device Supported
Video Recorder
Endurance (TBW)
550 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface
SATA
Series
Purple Pro
Product Line
Purple Pro
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.