Zoro Homepage

WD Purple Pro 26TB HDD 3.5

  • Mfr # WD260PURP

  • Zoro # G822639805


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 RPM
Height
1 in
Storage Capacity
26 TB
Width
4 in
Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD260PURP
Zoro #
G822639805
UPC #
718037905525
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Speed
7200 RPM
Storage Capacity
26 TB
Item
Hard Drive
Recording Technology
Conventional Magnetic Recording (CMR)
Mean Time Between Failures (MTBF)
2852 Year
Buffer
512 MB
Product Line
Purple Pro
Device Supported
Server
Endurance (TBW)
550 TB

Description

WD Purple Pro 26TB Hard Drive - 3.5 Internal - SATA **MASTER PACK**

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.