Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wd Red Pro 12Tb Hdd 3.5 Sata

  • Mfr # WD122KFBX

  • Zoro # G215959596


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Storage Capacity
12 TB
Product Line
Red Pro
Buffer
512 MB
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD122KFBX
Zoro #
G215959596
UPC #
718037901282
Country of Origin
Thailand

Details

Drive Type
Internal
Storage Capacity
12 TB
Product Line
Red Pro
Buffer
512 MB
Item
Hard Drive
Speed
7200 RPM
Drive Interface Standard
SATA/600

Description

WD Red Pro 12TB Hard Drive - 3.5 Internal - SATA ** MASTER PACK **

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.