Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Red Pro 24TB HDD internal

  • Mfr # WD240KFGX

  • Zoro # G214935713


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Height
103.6 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
24 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD240KFGX
Zoro #
G214935713
UPC #
718037903088
Country of Origin
Thailand

Dimensions

Height
103.6 in
Width
4 in
Length
5.8 in

Details

Item
Network Hard Drive
Interface
SATA
Recording Capacity
24 TB
Speed
7200 RPM
Device Supported
Storage Array
Durability
Shock Resistant
Drive Type
Internal
Endurance (TBW)
550 TB
Mean Time Between Failures (MTBF)
285.2 Year
Drive Interface Standard
SATA/600
Buffer
512 MB
Storage Capacity
24 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface
SATA
Series
Red Pro
Product Line
Red Pro

Description

WD Red Pro WD240KFGX 24TB NAS HDD 3.5 Internal - SATA - CMR ** MASTER PACK **

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.