Western Digital Red Pro 10 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm

  • Mfr # WD103KFBX

  • Zoro # G914935853


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
10 TB
Speed
7200 rpm
Buffer
512 MB
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD103KFBX
Zoro #
G914935853
UPC #
718037877310
Country of Origin
Thailand

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
10 TB
Speed
7200 rpm
Buffer
512 MB
Drive Interface Standard
SATA/600
Storage Capacity
10 TB
Drive Type
Internal
Series
Red Pro
Drive Interface
SATA
Product Line
Red Pro

Description

Western Digital Red Pro 10TB HDD - 3.5 Internal - SATA ** MASTER PACK **

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.