WD My Book 8TB USB 3.0 desktop hard drive with password protection and auto backup software

  • Mfr # WDBBGB0080HBKNESN

  • Zoro # G4419092


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

External Drive Type
Desktop
Includes
My Book 8TB Desktop Hard Drive, USB 3.0 cable, AC Adapter, WD Backup WD Security and WD Drive Utilities Software, Quick Install Guide
Host Interface
USB 3.0
Encryption Standard
256-bit
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDBBGB0080HBKNESN
Zoro #
G4419092
UPC #
718037850764
Country of Origin
Unknown

Dimensions

Depth
5.5"
Width
1.9"
Height
6.7"

Details

External Drive Type
Desktop
Includes
My Book 8TB Desktop Hard Drive, USB 3.0 cable, AC Adapter, WD Backup WD Security and WD Drive Utilities Software, Quick Install Guide
Host Interface
USB 3.0
Encryption Standard
256-bit
Color
Black
Green Environmental Attribute
Environmentally Friendly
Item
Hard Drive
Storage Capacity
8 TB
Drive Type
External
Device Supported
Storage System
Package Type
Retail
Environmentally Friendly
Yes
Package Contents
My Book 8TB Desktop Hard Drive, USB 3.0-cable, AC Adapter, WD Backup WD Security and WD Drive Utilities Software, Quick Install Guide

Description

My Book 8TB USB 3.0 desktop hard drive with password protectioon and auto back up software.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.