WD My Passport WDBYVG0020BBK-WESN 2 TB Portable Hard Drive - External - Black

  • Mfr # WDBYVG0020BBKWESN

  • Zoro # G6818017


product price:  $209.52
/ea
Free Shipping & Returns

Key Features

Height
0.5"
Width
3"
Depth
4.2"
Length
4.2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDBYVG0020BBKWESN
Zoro #
G6818017
UPC #
718037869476
Country of Origin
Unknown

Dimensions

Height
0.5"
Width
3"
Depth
4.2"
Length
4.2 in

Details

Item
Hard Drive
Color
Black
Interface
USB 3.2 (Gen 1) Micro-B
External Drive Type
Portable
Drive Type
External
Package Contents
My Passport - 2TB (Black), SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Environmentally Friendly
Yes
Storage Capacity
2 TB
Encryption Standard
256-bit AES
Platform Supported
PC
Device Supported
Computer
Product Line
My Passport
Operating System Compatibility
Windows

Description

WD 2TB 2000 Capacity. My Passport Portable Hard Drive with password protection and auto backup software. The new My Passport drive has been redesigned for you to make the most of your own journey. It features a convenient, slim form factor and is available in a range of vibrant colors. The My Passport drives built-in 256-bit AES hardware encryption with password protection helps keep your digital life's contents secure. Just activate password protection and set your own personalized password using WD Discovery. The My Passport drive comes equipped with WD Backup software to help make sure everything you create while on your own life journey - photos, videos, music and documents - doesn't get lost. You can set it to run automatically to your schedule. Just pick the time and frequency to back up important files from your system onto your My Passport drive. My Passport portable storage is ready right out of the box including all necessary cables. And with SuperSpeed USB, you can quickly start backing up everything in your life and keep driving forward. Included WD Discovery software lets you connect to popular social media and cloud storage services like Facebook, Dropbox and Google Drive. Seamlessly import, organise and share your photos, videos and docs to the My Passport drive to backup your online social life. WD Discovery can also manage your drive through WD Drive Utilities.There's no telling what's ahead in your own journey. That's why WD builds drives to demanding requirements for durability, and long-term reliability. On top of that, it comes with a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.