Shop WDT-RETAIL SOLID STATE DRIVE
See all product information
Create Account
WDT - RETAIL SOLID STATE DRIVE 2.5 in. 240 GB SanDisk SATA III MLC Internal Solid State Drive
- Mfr # SDSSDA-240G-G26
- Zoro # G524179333
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Depth
0.3 in
Width
4 in
Height
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDSSDA-240G-G26
- Zoro #
- G524179333
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Drive
Dimensions
- Depth
- 0.3 in
- Width
- 4 in
- Height
- 2.8 in
Description
We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices. Features 2.5 in. SanDisk SSD PLUS 240GB SATA III MLC Internal Solid State Drive. Specifications Size: 2.5 in.. Capacity: 240 GB. Type: SATA III.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.