Zoro Homepage

Strap Chapps, Cotton, 26 1/2 in Length, Elastic Waist, Denim

  • Mfr # SC07

  • Zoro # G4674415


product price: $54.19
/pr

Key Features

Length
26 1/2 in
Material
Cotton
Closure Type
Elastic
Overall Length
26 1/2 in
Waist Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC07
Zoro #
G4674415
UPC #
-
Country of Origin
United States

Dimensions

Length
26 1/2 in
Overall Length
26 1/2 in

Details

Item
Strap Chapps
Material
Cotton
Color
Denim
Closure Type
Elastic
Waist Closure
Elastic

Description

Strap Chapps, Material Cotton, Overall Length 26 1/2 in, Color Denim, Waist Closure Elastic, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.