Zoro Homepage

15 in W x 15 in L, 4 PK

  • Mfr # 560

  • Zoro # G1744215


product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Length
15 in
Overall Width
15 in
Material
PVC
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G1744215
UPC #
715411587629
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Width
15 in
Thickness
7/8 in
Length
15"
Width
15 in

Details

Item
Ramp Outside Corner
Color
Yellow
Material
PVC
Surface Design
Ribbed
Mat Product Type
Ramp Outside Corner
Anti-Slip Surface
Yes
Antifatigue Material
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Section
Corner Edge
Matting Series Compatibility
ErgoDeck(TM)
For Use With
EgroDeck(TM) Mats
Interlocking Mat Edges
(2) Beveled, (3) Interlocking
DOC FF1-70 Rating
Yes
Recycled Content
80%
Anti-Slip Backing
Yes
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302
NFSI High Traction Certified
Yes
Antimicrobial
No
Edge Gender
Female
Backing Characteristics
Solid with Ridges
Edge Style
Beveled
Number of Corners
4
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Washdown Safe
Yes
Melt Point
300 Degrees F
Resistance Properties
Silicone-Free
Connection Style
Peg and Hole
Series
ErgoDeck(TM)
X-Ray Detectable
No
Metal Detectable
No
USDA Certified
No
Welding Safe
No
Autoclavable
No
Surface Material
PVC

Description

Ramp Outside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 80 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Solid with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 15 in, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.