Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in W x 18 in L, 10 PK

  • Mfr # 553

  • Zoro # G5264147


product price: $360.99
/pk 10, $36.10/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553
Zoro #
G5264147
UPC #
715411587391
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Mat Thickness
7/8 in
Mat Length
18 in
Mat Width
18 in
Width
18 in
Drainage Hole Length
0.85 in
Drainage Hole Width
0.85 in
Drainage Hole Diameter
0.85 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Vinyl
Surface Design
Cleats
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ASTM F1677, ASTM D575, ASTM D 3884
Antifatigue Material
Yes
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Welding Safe
No
Mat Shape
Square
Mat Color
Black
Matting Series Compatibility
ErgoDeck(TM)
Edges
Ramp
Antifatigue
No
Mat Section
Center Section
Mat Ramp Material
Vinyl
Interlocking Mat Edges
(4) Beveled
Antimicrobial
No
Shape of Drainage Holes
Square
Weight
5.1 lb.
NSF/ANSI 52
No
Interlocking Side Configuration
All Sides
NFSI High Traction Certified
No
Edge Style
Straight
Series
ErgoDeck(TM)
Non-Interlocking Edge Style
Straight
Melt Point
300 Degrees F
Anti-Slip Backing
Yes
Washdown Safe
Yes
MVSS 302 Rating
A Rating
X-Ray Detectable
No
Other Standards
ASTM D3884, ASTM D575-91, ASTM F1677, FMVSS 302
Edge Gender
Male/Female Adjacent Sides
Surface Material
PVC
DOC FF1-70 Rating
Yes
Metal Detectable
No
Drainage Hole Shape
Square
Backing Characteristics
Channels
Autoclavable
No
Thermally Insulating
No
USDA Certified
No
Number of Tiles
10
Resistance Properties
Chemical-Resistant
Connection Style
Peg and Hole
Number of Interlocking Sides
4

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.85 in, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series ErgoDeck(TM), Surface Design Cleats, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.