Zoro Homepage

18 in W x 18 in L, 10 PK

  • Mfr # 560

  • Zoro # G0890312


product price: $92.15
/pk 10, $9.22/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Length
18 in
Overall Width
18 in
Material
PVC
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G0890312
UPC #
715411587667
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Width
6 in

Details

Item
Ramp Edge
Color
Yellow
Material
PVC
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Antifatigue Material
No
For Use With
EgroDeck(TM) Mats
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Matting Series Compatibility
ErgoDeck(TM)
Interlocking Mat Edges
(1) Beveled, (1) Straight, (2) Interlocking
Mat Section
Ramp
Surface Texture
Raised Pattern
Welding Safe
No
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Metal Detectable
No
Recycled Content
80%
Backing Characteristics
Solid with Ridges
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302
Edge Style
Beveled
USDA Certified
No
Resistance Properties
Silicone-Free
Connection Style
Peg and Hole
NSF/ANSI 52
No
Series
ErgoDeck(TM)
NFSI High Traction Certified
Yes
Edge Gender
Female
Number of Straight Edge Pieces
1
Washdown Safe
Yes
Melt Point
300 Degrees F
Antimicrobial
No
Autoclavable
No
Anti-Slip Backing
Yes
Surface Material
PVC

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 80 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Solid with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 18 in, Material PVC, Mat Product Type Ramp Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.