Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in W x 18 in L, 10 PK

  • Mfr # 564

  • Zoro # G0321745


product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564
Zoro #
G0321745
UPC #
715411587858
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Size of Drainage Holes
0.880"L x 0.880"W
Length
18"
Mat Width
18 in
Mat Length
18 in
Mat Thickness
7/8 in
Width
18 in
Drainage Hole Diameter
0.85 in
Drainage Hole Width
0.85 in
Drainage Hole Length
0.85 in

Details

Item
Interlocking Drainage Mat Tile
Color
Gray
Material
Vinyl
Surface Design
Smooth
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
FMVSS 302, ASTM F1677, ASTM D3884
Antifatigue Material
Yes
Mat Section
Center Section
Shape of Drainage Holes
Square
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Shape
Square
Mat Ramp Material
Vinyl
Drainage Holes Per Sq. Ft.
128.0
Antimicrobial
No
Antifatigue
Yes
Oil Resistant
Yes
Welding Safe
No
Brake Fluid Resistant
Yes
Edges
(4) Interlocking
Interlocking Mat Edges
(4) Interlocking
Matting Series Compatibility
ErgoDeck(TM)
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Fire Resistant
Mat Color
Charcoal
Washdown Safe
Yes
X-Ray Detectable
No
USDA Certified
No
Thermally Insulating
No
Interlocking Side Configuration
All Sides
Anti-Slip Backing
Yes
Metal Detectable
No
Series
ErgoDeck(TM)
Edge Style
Straight
NSF/ANSI 52
No
Backing Characteristics
Channels
Melt Point
300 Degrees F
NFSI High Traction Certified
No
Autoclavable
No
Number of Tiles
10
Connection Style
Peg and Hole
Non-Interlocking Edge Style
Straight
MVSS 302 Rating
A Rating
Other Standards
ASTM D3884, ASTM D575-91, ASTM F1677, FMVSS 302
Drainage Hole Shape
Square
Edge Gender
Male/Female Adjacent Sides
Resistance Properties
Chemical-Resistant
Surface Material
PVC
DOC FF1-70 Rating
Yes
Number of Interlocking Sides
4
Flame Resistant/Fire Retardant
Flame Resistant

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.85 in, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Smooth, Surface Material PVC, Series ErgoDeck(TM), Surface Design Smooth, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.