18 in W x 18 in L, 10 PK

  • Mfr # 565.78X18X18CH-CS10

  • Zoro # G0161351


product price:  $472.99
/pk 10, $47.30/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565.78X18X18CH-CS10
Zoro #
G0161351
UPC #
715411587933
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Size of Drainage Holes
0.880"L x 0.880"W
Drainage Hole Length
0.85 in
Drainage Hole Width
0.85 in
Width
18 in
Mat Thickness
7/8 in
Mat Length
18 in
Mat Width
18 in

Details

Item
Interlocking Drainage Mat Tile
Color
Gray
Material
Vinyl
Surface Design
Grit
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
FMVSS 302, ASTM F1677, ASTM D3884
Antifatigue Material
Yes
Antifatigue
Yes
Shape of Drainage Holes
Square
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Square
Antimicrobial
No
Welding Safe
No
Brake Fluid Resistant
Yes
Mat Section
Center Section
Interlocking Mat Edges
(4) Interlocking
Mat Ramp Material
Vinyl
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Edges
(4) Interlocking
Drainage Holes Per Sq. Ft.
128.0
Matting Series Compatibility
ErgoDeck(TM)
Melt Point
300 Degrees F
Connection Style
Peg and Hole
Backing Characteristics
Channels
Edge Style
Straight
Number of Interlocking Sides
4
Surface Material
PVC
NSF/ANSI 52
No
Anti-Slip Backing
Yes
X-Ray Detectable
No
Other Standards
ASTM D3884, ASTM F1677, FMVSS 302
MVSS 302 Rating
A Rating
Resistance Properties
Chemical-Resistant
Thermally Insulating
No
Interlocking Side Configuration
All Sides
USDA Certified
No
Series
ErgoDeck(TM)
NFSI High Traction Certified
No
Drainage Hole Shape
Square
Autoclavable
No
Non-Interlocking Edge Style
Straight
Washdown Safe
Yes
DOC FF1-70 Rating
Yes
Number of Tiles
10
Metal Detectable
No
Edge Gender
Male/Female Adjacent Sides
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Charcoal

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.85 in, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Grit, Surface Material PVC, Series ErgoDeck(TM), Surface Design Grit, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.