Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in W x 18 in L, 10 PK

  • Mfr # 566

  • Zoro # G1333823


product price: $279.99
/pk 10, $28.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566
Zoro #
G1333823
UPC #
715411587957
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Mat Length
18 in
Mat Width
18 in
Mat Thickness
7/8 in
Width
18 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Gray
Material
Vinyl
Surface Design
Square Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
ASTM F1677, ASTM D575, ASTM D 3884, FMVSS 302
Antifatigue Material
Yes
Mat Section
Corner Edge
Brake Fluid Resistant
Yes
Antimicrobial
No
Mat Shape
Square
Antifatigue
Yes
Edges
(2) Straight, (2) Interlocking
Oil Resistant
Yes
Matting Series Compatibility
ErgoDeck(TM)
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Welding Safe
No
Surface Material
PVC
Anti-Slip Backing
Yes
Edge Gender
Male/Female Adjacent Sides
Thermally Insulating
No
Number of Tiles
10
Backing Characteristics
Channels
Melt Point
300 Degrees F
Resistance Properties
Chemical-Resistant
Connection Style
Peg and Hole
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302
Number of Interlocking Sides
4
Non-Interlocking Edge Style
Straight
MVSS 302 Rating
A Rating
NFSI High Traction Certified
No
Series
ErgoDeck(TM)
USDA Certified
No
Metal Detectable
No
Washdown Safe
Yes
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Interlocking Side Configuration
All Sides
NSF/ANSI 52
No
Edge Style
Straight
Autoclavable
No
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Charcoal

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series ErgoDeck(TM), Surface Design Square Grid, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.