18 in W x 18 in L, 10 PK

  • Mfr # 567.78X18X18CH-CS10

  • Zoro # G0161327


product price:  $426.99
/pk 10, $42.70/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
18 in
Overall Width
18 in
Material
PVC
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567.78X18X18CH-CS10
Zoro #
G0161327
UPC #
715411588015
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Mat Thickness
7/8 in
Mat Width
18 in
Mat Length
18 in
Width
18 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Gray
Material
PVC
Surface Design
Square Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
ASTM F1677, ASTM D575, ASTM D 3884, FMVSS 302
Antifatigue Material
Yes
Brake Fluid Resistant
Yes
Edges
(2) Straight, (2) Interlocking
Mat Electrical Resistance
Electrical Properties Not Tested
Matting Series Compatibility
ErgoDeck(TM)
Fire Resistant/Fire Retardant
Fire Resistant
Mat Shape
Square
Mat Section
Corner Edge
Weight
50.1 lb.
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Antimicrobial
No
Antifatigue
Yes
Oil Resistant
Yes
Welding Safe
No
Autoclavable
No
USDA Certified
No
Edge Style
Straight
Resistance Properties
Chemical-Resistant
X-Ray Detectable
No
Other Standards
ASTM F1677-05, ASTMASTM D 3884, MVSS 302
NFSI High Traction Certified
No
Melt Point
300 Degrees F
NSF/ANSI 52
No
Edge Gender
Male/Female Adjacent Sides
Backing Characteristics
Channels
Non-Interlocking Edge Style
Straight
Thermally Insulating
No
MVSS 302 Rating
A Rating
DOC FF1-70 Rating
Yes
Washdown Safe
Yes
Connection Style
Peg and Hole
Anti-Slip Backing
Yes
Metal Detectable
No
Series
ErgoDeck(TM)
Number of Tiles
10
Interlocking Side Configuration
All Sides
Number of Interlocking Sides
4
Flame Resistant/Fire Retardant
Flame Resistant
Surface Material
PVC
Mat Color
Charcoal

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern with Grit, Surface Material PVC, Series ErgoDeck(TM), Surface Design Square Grid, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.