Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2' x 2-2/3' Sanitizing Footbath Mat 1/2 Thick, Black

  • Mfr # 222.12x24x32BK

  • Zoro # G608610967


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3-2/7 in
Width
2 in
Material
Grease Resistant Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222.12x24x32BK
Zoro #
G608610967
UPC #
715411700738
Country of Origin
Sri Lanka

Dimensions

Length
3-2/7 in
Width
2 in

Details

Color
Black
Material
Grease Resistant Natural Rubber

Description

Designed to keep hygienic areas free of debris and germs. For complete decontamination, shoe soles must be immersed for one minute. Fill with disinfectant solution to remove contaminates and germs. Mat holds 1 gallon 3.8 liters capacity of disinfectant. Pliable rubber scrapers dislodge contaminants from shoe soles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.