Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W x 12 in L, 20 PK

  • Mfr # 540

  • Zoro # G2092273


product price: $77.99
/pk 20, $3.90/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Length
12 in
Overall Width
3 in
Material
PVC
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540
Zoro #
G2092273
UPC #
715411174041
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
3 in
Thickness
5/8 in
Length
12"
Width
3 in

Details

Item
Ramp Edge
Color
Yellow
Material
PVC
Surface Design
Smooth
Mat Product Type
Ramp Edge
Anti-Slip Surface
No
Antifatigue Material
No
Mat Section
Ramp
Interlocking Mat Edges
(1) Beveled, (1) Straight, (2) Interlocking
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Male/Female
Male/Female
Matting Series Compatibility
F.I.T.(TM)
For Use With
F.I.T Matting
Washdown Safe
Yes
Backing Characteristics
Studded
NSF/ANSI 52
No
Edge Gender
Male/Female Adjacent Sides
Series
F.I.T.(TM)
Anti-Slip Backing
Yes
Resistance Properties
Chemical-Resistant
Autoclavable
No
NFSI High Traction Certified
No
MVSS 302 Rating
A Rating
Welding Safe
No
Connection Style
Peg and Hole
DOC FF1-70 Rating
Yes
Antimicrobial
No
Metal Detectable
No
X-Ray Detectable
No
Melt Point
300 Degrees F
Edge Style
Beveled
USDA Certified
No
Surface Material
PVC
Surface Texture
Smooth

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface No, Antifatigue Material No, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, NFSI High Traction Certified No, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Studded, Surface Texture Smooth, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Gender Male/Female Adjacent Sides, Edge Style Beveled, Length 12 in, Material PVC, Mat Product Type Ramp Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.