Anti-Fatigue Mat, PVC Surface, Diamond Plate, Beveled Edge, 3 ft. L x 2 ft. W, 1 in. Thick
Mfr # 497
Zoro # G0912401
product price:Â $42.25
/eaKey Features
Thickness
1"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Urethane
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497
Zoro #
G0912401
UPC #
715411015900
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
1"
Length (Straight Wireway)
3 ft
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Urethane
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Manufacturing; Airlines; Assembly / Fulfillment
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 1 in, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.