Antifatigue Mat, 10 ft L, 3 ft W, Black

  • Mfr # 415.916x3x10BYL
  • Zoro # G922706063
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Backing Characteristics
Nitricell
Antimicrobial
No
Recyclable
Yes
Autoclavable
No
MVSS 302 Rating
A Rating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
415.916x3x10BYL
Zoro #
G922706063
UPC #
715411200900
Country of Origin
United States
Backing Characteristics
Nitricell
Antimicrobial
No
Recyclable
Yes
Autoclavable
No
MVSS 302 Rating
A Rating
NFSI High Traction Certified
Yes
Series
415
Mat Shape
Rectangle
Reversible
No
Weight
34 lb
Washdown Safe
No
Surface Material
PVC
Item
Diamond-Plate SpongeCote
Surface Design
Classic Diamond
Application
Industrial
Compression Deflection
25% @ 6.2 psi
Critical Radiant Flux Class Rating
MVSS 302
Thermally Insulating
No
Color
Black
Anti-Slip Surface
Yes
DOC FF1-70 Rating
Yes
Mat Compatible Chemicals
Welding Safe
No
Edge Style
Beveled
USDA Certified
No
Mat Product Type
Antifatigue Mat
Backing Material
Nitrile Foam
Anti-Slip Backing
No
X-Ray Detectable
No
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Number of Beveled Edges
4
Single Material Construction
No
Number of Border Stripes
2
Surface Texture
Raised Pattern
Recycled Content
Greater Than50%
Resistance Properties
Chemical-Resistant
Border Color
Yellow
Wire Color
Black

Dimensions

Manufacturers Warranty Length
Lifetime
Thickness
9/16 in
Width
3 ft
Length
10 ft

Description

Diamond-Plate SpongeCote, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Chemical-Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415, Thickness 9/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.