Antifatigue Mat, 10 ft L, 4 ft W, Black

  • Mfr # 415.916x4x10BK

  • Zoro # G022706109


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415.916x4x10BK
Zoro #
G022706109
UPC #
715411830817
Country of Origin
United States

Description

Diamond-Plate SpongeCote, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 0, Resistance Properties Chemical-Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415, Thickness 9/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products