Antifatigue Mat, 10 ft. L x 2 ft. W, Black

  • Mfr # 415.916X2X10BK

  • Zoro # G9107581


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 ft.
Width
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415.916X2X10BK
Zoro #
G9107581
UPC #
715411822119
Country of Origin
United States

Dimensions

Length
10 ft.
Width
2 ft.

Details

Item
Antifatigue Mat
Color
Black

Description

Antifatigue Mat,Blk,2 ft. x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.