Antifatigue Mat, 10 ft. L x 3 ft. W, 9/16" Thickness, Diamond Plate, Black/Yellow
Mfr # 415
Zoro # G0907650
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Width
3 ft.
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415
Zoro #
G0907650
UPC #
715411200900
Country of Origin
United States
Dimensions
Length
10 ft.
Width
3 ft.
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM F1677, FMVSS 302
Application
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Oil Resistant
No
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.