Antifatigue Mat, 11 ft. L x 4 ft. W, 3/8" Thickness, Ribbed, Black/Yellow
Mfr # 451.38X4X11BYL
Zoro # G4644039
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
4 ft.
Thickness
3/8"
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
451.38X4X11BYL
Zoro #
G4644039
UPC #
715411889884
Country of Origin
United States
Dimensions
Length
11 ft.
Width
4 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Light Industrial Applications; Dry Environment
For Use With
Light Industrial Applications; Dry Environment
Type
Anti-Fatigue Matting
Description
Tuf Sponge,4 ft. x 11 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.