Shop WEARWELL
See all product information
Create Account
Antifatigue Mat, 12 ft. L x 4 ft. W, 3/8" Thickness, Ribbed, Black/Yellow
- Mfr # 451.38X4X12BYL
- Zoro # G4644005
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
4 ft.
Material
PVC Sponge
Thickness
3/8 in
Mat Surface Pattern
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451.38X4X12BYL
- Zoro #
- G4644005
- UPC #
- 715411889891
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Sponge
- Mat Surface Pattern
- Ribbed
- Standards
- DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
- Application
- Light Industrial Applications; Dry Environment
- Type
- Anti-Fatigue Matting
Dimensions
- Length
- 12 ft.
- Width
- 4 ft.
- Thickness
- 3/8 in
Description
Tuf Sponge,4 ft. x 12 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.