Antifatigue Mat, 13 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 495

  • Zoro # G0923391


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
3 ft.
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495
Zoro #
G0923391
UPC #
715411834389
Country of Origin
United States

Dimensions

Length
13 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
13 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Mat Backing Material
Closed Cell Vinyl Foam
Brake Fluid Resistant
No
Edges
beveled
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Weight
42.9 lb
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antimicrobial
Yes
Mat Surface Material
Vinyl
For Use With
Suitable For Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 13 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.