Antifatigue Mat, 13 ft. L x 4 ft. W, 7/8" Thickness, Marble, Charcoal

  • Mfr # 494.78X4X13CH

  • Zoro # G4407125


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Length
13 ft.
Width
4 ft.
Material
PVC Surface With PVC Sponge
Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494.78X4X13CH
Zoro #
G4407125
UPC #
715411746392
Country of Origin
United States

Dimensions

Length
13 ft.
Width
4 ft.
Thickness
7/8"

Details

Item
Antifatigue Mat
Color
Charcoal
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting

Description

Tile Top Mat,Charcoal,UltraSoft,4ftx13ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.