Antifatigue Mat, 14 ft. L x 3 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
- Mfr # 414
- Zoro # G0908682
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Thickness
15/16 in
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414
- Zoro #
- G0908682
- UPC #
- 715411819973
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Surface With Nitrile Infused Sponge
- Surface Material
- Vinyl
- Mat Surface Pattern
- Diamond Plate
- Edge Style
- Beveled
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
- Application
- Hard Working Industrial Athletes
- Antifatigue
- Yes
- Antimicrobial
- No
- Weight
- 55.86 lb
- Mat Shape
- Rectangle
- Brake Fluid Resistant
- No
- Oil Resistant
- No
- Fire Resistant/Fire Retardant
- Flame and Fire Resistant
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Type
- Anti-Fatigue Matting
- Backing Material
- Nitricell Foam
Dimensions
- Length
- 14 ft.
- Width
- 3 ft.
- Thickness
- 15/16 in
Description
Antifatigue Runner, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 14 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.