Antifatigue Mat, 14 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 495
Zoro # G0923583
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
495
Zoro #
G0923583
UPC #
715411834396
Country of Origin
United States
Dimensions
Length
14 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
14 ft
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Antimicrobial
Yes
Mat Shape
Rectangle
Oil Resistant
No
Weight
46.2 lb
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 14 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.