Antifatigue Mat, 14 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 497
Zoro # G0929089
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Thickness
1"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G0929089
UPC #
715411659739
Country of Origin
United States
Dimensions
Length
14 ft.
Width
4 ft.
Thickness
1"
Length (Straight Wireway)
14 ft
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Suitable For Dry Environments
Oil Resistant
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
56 lb
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Description
Antifatigue Runner, Width 4 ft, Thickness 1 in, Length 14 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.